https://www.bdiexpress.com/medias/INDASYMSGXXX-RBR-RRDSA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5Mzh8aW1hZ2UvanBlZ3xhRE0zTDJnNE9TOHhNRE0xTURRMk5EYzJNVGc0Tmk5SlRrUkJVMWxOVTBkWVdGaGZVa0pTWDFKU1JGTkJYek13TUhnek1EQXVhbkJufGZlZjg5YWI5ODFlODczMWEzY2E4ZWU4Y2UzNTY1NTdiYjVkMWQ5ZGI2YWQyNTY3M2ZkYWM1ZmI1ZTk0NjdjMjc
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D5-RRDSA4-72
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D5-RRDSA4-72 DISC RETURN SHELF-ALIGNER ; CEMA D RUBBER
Idler Assembly, Conveyor; 72" Belt Width; 5" Roller Diameter; Return Self Aligner; 0 Degree; Top Mount; CEMA D; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Part #
D5-RRDSA4-72
BDI #
24657819
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/D5-RRDSA4-72/p/24657819
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
116.12
EAN
0697950855103
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Return Self Aligner
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 72" Belt Width; 5" Roller Diameter; Return Self Aligner; 0 Degree; Top Mount; CEMA D; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Overall Width
13 Inch | 330.2 Millimeter
Roller Width
26 Inch | 660.4 Millimeter
Overall Length
84.5 Inch | 2146.3 Millimeter
Mounting Distance On Roller Axis
81 Inch | 2057.4 Millimeter
Belt Width
72 Inch | 1828.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh