MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D6-20TI-72
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D6-20TI-72 IMPACT IDLER ; 6" DIA ROLL 20DEG 72" WIDE BELT CEMA D
Idler Assembly, Conveyor; 72" Belt Width; 6" Roller Diameter; Equal Impact Idler; 20 Degree; Side Mount; CEMA D; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Part #
D6-20TI-72
BDI #
21979362
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/D6-20TI-72/p/21979362
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
91.156
EAN
0697950830995
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Equal Impact
Troughing Angle
20 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA D
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
198
Long Description
Idler Assembly, Conveyor; 72" Belt Width; 6" Roller Diameter; Equal Impact Idler; 20 Degree; Side Mount; CEMA D; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Mounting Distance On Roller Axis
81 Inch | 2057.4 Millimeter
Base to Center Roll Height
9.88 Inch | 250.952 Millimeter
Belt Width
72 Inch | 1828.8 Millimeter
Roller Width
26 Inch | 660.4 Millimeter
Roller Span Length
74.68 Inch | 1896.872 Millimeter
Base to Roller Center
6.88 Inch | 174.752 Millimeter
Overall Width
11 Inch | 279.4 Millimeter
Overall Height
18.88 Inch | 479.552 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Length
83.5 Inch | 2120.9 Millimeter
Mounting Distance Across Roller Axis
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh