MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D6-F-72-09-4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D6-F-72-09-4 STEEL FLAT CARRY ROLLER ; CEMA D
Idler Assembly, Conveyor; 72" Belt Width; 6" Roller Diameter; Flat Carrier; 0 Degree; Base Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
D6-F-72-09-4
BDI #
21986094
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/D6-F-72-09-4/p/21986094
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
38.095
EAN
0697950833613
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Flat Carrier
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 72" Belt Width; 6" Roller Diameter; Flat Carrier; 0 Degree; Base Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Overall Width
6 Inch | 152.4 Millimeter
Overall Length
83.44 Inch | 2119.376 Millimeter
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter
Mounting Distance On Roller Axis
81 Inch | 2057.4 Millimeter
Belt Width
72 Inch | 1828.8 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Roller Width
75.38 Inch | 1914.652 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh