Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D6-FRD-72-4 https://www.bdiexpress.com/medias/INDASYMSGXXX-RBR-FRD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE5MXxpbWFnZS9qcGVnfGFEQmxMMmhsWmk4eE1ETTFNRFEyTlRZeE16ZzFOQzlKVGtSQlUxbE5VMGRZV0ZoZlVrSlNYMFpTUkY4ek1EQjRNekF3TG1wd1p3fGJiOWQ4MTVlNjMwNDBkYmIwY2UzMGM3NmI2ZDg5N2I4MjU3ZTc4MjFjZWM5MzgwMWFhNGY5N2VlZmQ4MmQ1Yjg
24657835 Conveyor Idler Assembly 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

D6-FRD-72-4

Description

D6-FRD-72-4 IMPACT FLAT CARRY ; CEMA D RUBBER

Idler Assembly, Conveyor; 72" Belt Width; 6" Roller Diameter; Flat Carrier; 0 Degree; Base Mount; CEMA D; Rubber Disc Roller Material; Ball Bearing; No Relubricatable

Part #

D6-FRD-72-4

BDI #
24657835

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
53.515
EAN
0697950833378
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Flat Carrier
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 72" Belt Width; 6" Roller Diameter; Flat Carrier; 0 Degree; Base Mount; CEMA D; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Belt Width
72 Inch | 1828.8 Millimeter
Overall Length
83.44 Inch | 2119.376 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Width
75.38 Inch | 1914.652 Millimeter
Mounting Distance On Roller Axis
81 Inch | 2057.4 Millimeter
Overall Width
6 Inch | 152.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh