MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E6-20U-42-07
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E6-20U-42-07 STEEL IDLER ; 6" DIA ROLLER 20DEG 42" WIDE BELT CEMA E
Idler Assembly, Conveyor; 42" Belt Width; 6" Roller Diameter; Unequal Idler; 20 Degree; Side Mount; CEMA E; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
E6-20U-42-07
BDI #
21977688
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/E6-20U-42-07/p/21977688
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
64.76
EAN
0697950825786
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Unequal
Troughing Angle
20 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA E
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
137
Long Description
Idler Assembly, Conveyor; 42" Belt Width; 6" Roller Diameter; Unequal Idler; 20 Degree; Side Mount; CEMA E; Steel Roller Material; Ball Bearing; No Relubricatable
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
42 Inch | 1066.8 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Base to Center Roll Height
10.75 Inch | 273.05 Millimeter
Overall Height
13.5 Inch | 342.9 Millimeter
Base to Roller Center
7.75 Inch | 196.85 Millimeter
Overall Length
54.5 Inch | 1384.3 Millimeter
Roller Span Length
41.94 Inch | 1065.276 Millimeter
Roller Width
25.75 Inch | 654.05 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1295.4 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh