MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E7-20UI-84
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E7-20UI-84 IMPACT IDLER ; 7" DIA ROLLER 20DEG 84" WIDE BELT CEMA E
Idler Assembly, Conveyor; 84" Belt Width; 7" Roller Diameter; Unequal Impact Idler; 20 Degree; Side Mount; CEMA E; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
E7-20UI-84
BDI #
21976734
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/E7-20UI-84/p/21976734
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
189.569
EAN
0697950822198
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Unequal Impact
Troughing Angle
20 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA E
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
403
Long Description
Idler Assembly, Conveyor; 84" Belt Width; 7" Roller Diameter; Unequal Impact Idler; 20 Degree; Side Mount; CEMA E; Steel Roller Material; Ball Bearing; No Relubricatable
Overall Length
97 Inch | 2463.8 Millimeter
Overall Height
13.94 Inch | 354.076 Millimeter
Roller Width
70 Inch | 1778 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Overall Width
14.5 Inch | 368.3 Millimeter
Belt Width
84 Inch | 2133.6 Millimeter
Roller Span Length
37.56 Inch | 954.024 Millimeter
Base to Roller Center
8.63 Inch | 219.202 Millimeter
Mounting Distance Across Roller Axis
9 Inch | 228.6 Millimeter
Base to Center Roll Height
12.13 Inch | 308.102 Millimeter
Mounting Distance On Roller Axis
93 Inch | 2362.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh