Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

611-21236-01 https://www.bdiexpress.com/medias/INDREXRLRXXX-IDLR-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY3OHxpbWFnZS9qcGVnfGFEaGhMMmcyWXk4NU5qYzJNVFUxTkRnMk1qTTRMbXB3Wnd8MTk5NzU3OGM4M2M3NDcyMTQ5MDYyMjQ0ZTVkMjY5MjBjMjM1ZjhmMGNiMmZiNDYzNzk0NWJmZmIzZmE4YzQzNA
18142716 Conveyor Idler Rollers 

REXNORD REXNORD

611-21236-01

Description

611-21236-01 CONVEYOR ROLLER ; ROLL 39STL G/SL F/S-C

Conveyor; 36" Belt Width; 5" Roller Diameter; 39" Length; CEMA C; Return Frame; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable

Part #

611-21236-01

BDI #
18142716

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
18.12
EAN
0698210830205
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Return
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Used With
Return
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
611-21236-01
Manufacturer Internal Number
6483020
Weight / LBS
40
Long Description
Conveyor; 36" Belt Width; 5" Roller Diameter; 39" Length; CEMA C; Return Frame; Steel Roller Material; Tapered Roller Bearing; Non-Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Roller Width
39 Inch | 990.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh