https://www.bdiexpress.com/medias/INDXXXRLRXXX-IDLR-IMP-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MjF8aW1hZ2UvanBlZ3xhRFl3TDJobFppOHhNRE0yT0Rnd05URTNOVE15Tmk5SlRrUllXRmhTVEZKWVdGaGZTVVJNVWw5SlRWQmZVa1JmTXpBd2VETXdNQzVxY0djfDliNWUxN2Y0NWUwYTUwZWNlMzFhMTE5ODExOTQ2MDQwY2Q1ZjQ5ZDQ0ZDcxOTdmYzRkYmQyNjcwZjJkZDU2ZWM
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C5-TI-20
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C5-TI-20 IMPACT RETURN ROLL ; 5" DIA ROLLER 20" WIDE BELT CEMA C
Roller, Idler; Conveyor; Equal Impact Idler; 20" Belt Width; 5" Roller Diameter; 7.63" Length; CEMA C; Rubber Roller Material; Ball Bearing; Non Relubricatable
Part #
C5-TI-20
BDI #
21975670
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/C5-TI-20/p/21975670
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24100000
Weight / Kilogram
3.72
EAN
0697950844299
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Equal Impact Idler
CEMA Class
CEMA C
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Equal Impact Idler
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller, Idler; Conveyor; Equal Impact Idler; 20" Belt Width; 5" Roller Diameter; 7.63" Length; CEMA C; Rubber Roller Material; Ball Bearing; Non Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Belt Width
20 Inch | 508 Millimeter
Roller Width
7.63 Inch | 193.802 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh