![E6-T-84-07](/medias/INDMSGRLRXXX-IDLR-T-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNzN8aW1hZ2UvanBlZ3xhRGd4TDJobE1pOHhNRE0yT0Rnd05UVXdNekF3Tmk5SlRrUk5VMGRTVEZKWVdGaGZTVVJNVWw5VVgxTlVURjh6TURCNE16QXdMbXB3Wnd8NzdjZjY0OTA4M2M0NTA4MWZmNmU5NWYzZWRiMjk3NjQwNzlkNmZkZTM1MWExMzMyYjhkMDdlYzFiYzQ4Y2ZkNg)
![E6-T-84-07](/medias/INDMSGRLRXXX-IDLR-T-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNzN8aW1hZ2UvanBlZ3xhRGd4TDJobE1pOHhNRE0yT0Rnd05UVXdNekF3Tmk5SlRrUk5VMGRTVEZKWVdGaGZTVVJNVWw5VVgxTlVURjh6TURCNE16QXdMbXB3Wnd8NzdjZjY0OTA4M2M0NTA4MWZmNmU5NWYzZWRiMjk3NjQwNzlkNmZkZTM1MWExMzMyYjhkMDdlYzFiYzQ4Y2ZkNg)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E6-T-84-07
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E6-T-84-07 STEEL IDLER ROLL ; CEMA E STEEL
Roller, Idler; Conveyor; Equal Idler; 84" Belt Width; 6" Roller Diameter; 29-3/4" Length; CEMA E; Steel Roller Material; Ball Bearing; Non Relubricatable
Part #
E6-T-84-07
BDI #
24657882
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Rollers/E6-T-84-07/p/24657882
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
25.433
EAN
0697950826721
Product Group - BDI
M00134
Product Name
Roller
Frame Type
Equal Idler
CEMA Class
CEMA E
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Equal Idler
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller, Idler; Conveyor; Equal Idler; 84" Belt Width; 6" Roller Diameter; 29-3/4" Length; CEMA E; Steel Roller Material; Ball Bearing; Non Relubricatable
Roller Width
29.75 Inch | 755.65 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
84 Inch | 2133.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh