

PRECISION PULLEY
PRECISION PULLEY
07.50X22.00 FF WELDIN TUBE X 1.437 MTO
PRECISION PULLEY PRECISION PULLEY
Description
07.5X22.00 FF WELDIN TUBE X 1.437 PULLEY ; 1.437"BORE .3750 MTO .2500 PL SBR 60L
Conveyor Pulley; Tube Type; 7-1/2" Outside Diameter; 22" Face Width; Flat Face; 1-7/16" Weld-In Hub
Part #
07.50X22.00 FF WELDIN TUBE X 1.437 MTO
BDI #
25095175
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/07-50X22-00-FF-WELDIN-TUBE-X-1-437-MTO/p/25095175
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
0
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.ppi-global.com
Product Detail
Conveyor Pulley
Product Specification
Tube Type; 7-1/2" Outside Diameter; 22" Face Width; Flat Face; 1-7/16" Weld-In Hub
Long Description
Conveyor Pulley; Tube Type; 7-1/2" Outside Diameter; 22" Face Width; Flat Face; 1-7/16" Weld-In Hub