https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFUyTDJnellTOHhNRGN4TnpZMk5EVTBNamMxTUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5WVZGOHpNREI0TXpBd0xtcHdad3xkYTdiMzRhMzNjYmMzMDNiOTNjMWY0M2IzOGJhNmQyNDZmZTIzNThlZDBlMDgxZjFjNjcwN2ZlOWJmMGE4NWFm
DODGE
DODGE
10X26 CR DR XT25 W/ SHAFT ; PA00420-570
DODGE DODGE
Description
10X26 CR DR XT25 W/ SHAFT ; PA00420-570, DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; XT25 Bushing; Heavy Duty Class; 10" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1 Keyseats
Part #
PA00420-570
BDI #
27304220
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/10X26-CR-DR-XT25-W-SHAFT-;-PA00420-570/p/27304220
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477775383
Weight / US pound
133
Product Group - BDI
M02316
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT25
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PA00420-570
Long Description
Conveyor Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; XT25 Bushing; Heavy Duty Class; 10" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1 Keyseats
Face Width
26 Inch | 660.4 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Pulley Diameter
10 Inch | 254 Millimeter
Bushing Bore Range
1 To 2-7/16 Inch | 25.4 To 61.913 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh