https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-XT-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTh8aW1hZ2UvanBlZ3xhR00zTDJobVppOHhNRGN4TnpZMk56UTFPVEV3TWk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5WVZGOVFURTVmTXpBd2VETXdNQzVxY0djfDVjOTViN2YxZjcwZmVjNDU1ZTliZjY2OThiNjk3MDAxNmNhYmI5OTA2MGNkMjY1ZGRmNGIxMDRkOTFjYTg3M2E
DODGE
DODGE
10X26 CR DR XT35 3/8 PLAIN LAG ; 290157
DODGE DODGE
Description
10X26 CR DR XT35 3/8 PLAIN LAG ; 290157, DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; XT35 Bushing; Heavy Duty Class; 10" Pulley Diameter; 1-15/16 To 3-7/16" Bushing Bore Range; 1 Keyseats
Part #
290157
BDI #
27297087
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/10X26-CR-DR-XT35-3-8-PLAIN-LAG-;-290157/p/27297087
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477208430
Weight / US pound
78
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT35
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With 3/8 Inch Plain Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
290157
Long Description
Conveyor Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; XT35 Bushing; Heavy Duty Class; 10" Pulley Diameter; 1-15/16 To 3-7/16" Bushing Bore Range; 1 Keyseats
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Face Width
26 Inch | 660.4 Millimeter
Pulley Diameter
10 Inch | 254 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 3-7/16 Inch | 49.213 To 87.313 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh