![10X32 CR DR XT35 MDX 1/4 PLAIN LAG](/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-XT-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTh8aW1hZ2UvanBlZ3xhRFkzTDJoaE15OHhNRGN4TnpZMk5qZ3pOalV4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZldGUmZVRXhPWHpNd01IZ3pNREF1YW5Cbnw3ODVlMDgxNDMwNjkyOTdiYTQ4OWFiYTcyYmQzMjFhOTNlOTg5YTEyZTVlNzU2ZjRiZTg3YzMzYTIyMTNiMWE4)
![10X32 CR DR XT35 MDX 1/4 PLAIN LAG](/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-XT-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTh8aW1hZ2UvanBlZ3xhRFkzTDJoaE15OHhNRGN4TnpZMk5qZ3pOalV4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZldGUmZVRXhPWHpNd01IZ3pNREF1YW5Cbnw3ODVlMDgxNDMwNjkyOTdiYTQ4OWFiYTcyYmQzMjFhOTNlOTg5YTEyZTVlNzU2ZjRiZTg3YzMzYTIyMTNiMWE4)
DODGE
DODGE
10X32 CR DR XT35 MDX 1/4 PLAIN LAG
DODGE DODGE
Description
10X32 CR DR XT35 MDX 1/4 PLAIN LAG, 294485 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; XT35 Bushing; Mine Duty Extra Class; 10" Pulley Diameter; 1-15/16 To 3-7/16" Bushing Bore Range; 1 Keyseats
Part #
294485
BDI #
27311919
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/10X32-CR-DR-XT35-MDX-1-4-PLAIN-LAG/p/27311919
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477252129
Weight / US pound
100
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT35
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 1/4 Inch Plain Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
294485
Long Description
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; XT35 Bushing; Mine Duty Extra Class; 10" Pulley Diameter; 1-15/16 To 3-7/16" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1-15/16 To 3-7/16 Inch | 49.213 To 87.313 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Pulley Diameter
10 Inch | 254 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh