https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-HDTY-XT-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTh8aW1hZ2UvanBlZ3xhREEzTDJneVl5OHhNRGN4TnpZMU56TXdNVEF5TWk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwaEVWRmxmV0ZSZlVFeE9Yek13TUhnek1EQXVhbkJufGJlZmRjM2IzYjQ0YWYwMzVkZGUwN2ZmM2JhMTBmNmJjOGE5ODM0ODc5Mjc4ZTc5OTY3ZmJhNDAxZjNlMWJjZmQ
DODGE
DODGE
12X26 ST DR XT35 3/8 PLAIN LAG ; 290207
DODGE DODGE
Description
12X26 ST DR XT35 3/8 PLAIN LAG ; 290207, DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 26" Face Width; Bushed Mount; XT35 Bushing; Heavy Duty Class; 12" Pulley Diameter; 1-15/16 To 3-7/16" Bushing Bore Range; 1 Keyseats
Part #
290207
BDI #
27323409
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/12X26-ST-DR-XT35-3-8-PLAIN-LAG-;-290207/p/27323409
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477208935
Weight / US pound
139
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT35
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With 3/8 Inch Plain Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
290207
Long Description
Conveyor Pulley; Drum; Straight Face; 26" Face Width; Bushed Mount; XT35 Bushing; Heavy Duty Class; 12" Pulley Diameter; 1-15/16 To 3-7/16" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Pulley Diameter
12 Inch | 304.8 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Face Width
26 Inch | 660.4 Millimeter
Bushing Bore Range
1-15/16 To 3-7/16 Inch | 49.213 To 87.313 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh