https://www.bdiexpress.com/medias/INDDODPLYXXX-WNG-ST-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5MTF8aW1hZ2UvanBlZ3xhRGcxTDJnellTOHhNRGN4TnpZMk9UQXpNVGsyTmk5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDFOVVgwaEVWRmxmU0VWZk16QXdlRE13TUM1cWNHY3xkYzVjYmMwMmM5MzUyN2FhNmZjYzMxZjA3OTdlM2E2YTE1MjBjZGVlNGQ0MmFkMWE1NWM4MDk4MzAzNGNiNjc5
DODGE
DODGE
12X26 ST WI HE25 ; 225786
DODGE DODGE
Description
12X26 ST WI HE25 ; 225786 PULLEY, WING HE HEAVY DUTY (SMARTCATALOG)
Conveyor Pulley; Wing; Straight Face; 26" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 12" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1 Keyseats
Part #
225786
BDI #
27302955
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/12X26-ST-WI-HE25-;-225786/p/27302955
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
782477361197
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE25
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
225786
Long Description
Conveyor Pulley; Wing; Straight Face; 26" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 12" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Pulley Diameter
12 Inch | 304.8 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
26 Inch | 660.4 Millimeter
Length Thru Bore
1.8 Inch | 45.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh