https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-HDTY-XT-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTh8aW1hZ2UvanBlZ3xhREEzTDJneVl5OHhNRGN4TnpZMU56TXdNVEF5TWk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwaEVWRmxmV0ZSZlVFeE9Yek13TUhnek1EQXVhbkJufGJlZmRjM2IzYjQ0YWYwMzVkZGUwN2ZmM2JhMTBmNmJjOGE5ODM0ODc5Mjc4ZTc5OTY3ZmJhNDAxZjNlMWJjZmQ
DODGE
DODGE
14X38 ST DR XT25 3/8 PLAIN LAG ; 291595
DODGE DODGE
Description
14X38 ST DR XT25 3/8 PLAIN LAG ; 291595, DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 38" Face Width; Bushed Mount; XT25 Bushing; Heavy Duty Class; 14" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1 Keyseats
Part #
291595
BDI #
27300179
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/14X38-ST-DR-XT25-3-8-PLAIN-LAG-;-291595/p/27300179
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477222955
Weight / US pound
196
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT25
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With 3/8 Inch Plain Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
291595
Long Description
Conveyor Pulley; Drum; Straight Face; 38" Face Width; Bushed Mount; XT25 Bushing; Heavy Duty Class; 14" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1 To 2-7/16 Inch | 25.4 To 61.913 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh