https://www.bdiexpress.com/medias/INDDODPLYXXX-WNG-ST-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5MTF8aW1hZ2UvanBlZ3xhRGcxTDJnellTOHhNRGN4TnpZMk9UQXpNVGsyTmk5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDFOVVgwaEVWRmxmU0VWZk16QXdlRE13TUM1cWNHY3xkYzVjYmMwMmM5MzUyN2FhNmZjYzMxZjA3OTdlM2E2YTE1MjBjZGVlNGQ0MmFkMWE1NWM4MDk4MzAzNGNiNjc5
DODGE
DODGE
16X26 ST WI HE30
DODGE DODGE
Description
16X26 ST WI HE30 WING PULLEY ; NON RETURNABLE
Conveyor Pulley; Wing; Straight Face; 26" Face Width; Bushed Mount; HE30 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 1 Keyseats
Part #
16X26 ST WI HE30
BDI #
269008
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/16X26-ST-WI-HE30/p/269008
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
74.843
EAN
0782476342210
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE30
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Wing; Straight Face; 26" Face Width; Bushed Mount; HE30 Bushing; Heavy Duty Class; 16" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1-3/8 To 3 Inch | 34.925 To 76.2 Millimeter
Face Width
26 Inch | 660.4 Millimeter
Length Thru Bore
2.2 Inch | 55.88 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh