![16X46 ST DR XT40 MDX 1/2 PLN W/ SHAFT](/medias/INDDODPLYXXX-DRM-ST-MDTYX-XT-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTh8aW1hZ2UvanBlZ3xhRE01TDJobU1pOHhNRGN4TnpZMk56QTJOVGc0Tmk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDFoVVgxQk1UbDh6TURCNE16QXdMbXB3Wnd8ZTlhNDc4MDk4YzM0Y2RkMDA3NWVjMDM5NTYwYzQzYWQzZWFiNmJhMDI0ODVmMDRhNTU3ZTc5MzRmYzU3OTE2NQ)
![16X46 ST DR XT40 MDX 1/2 PLN W/ SHAFT](/medias/INDDODPLYXXX-DRM-ST-MDTYX-XT-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTh8aW1hZ2UvanBlZ3xhRE01TDJobU1pOHhNRGN4TnpZMk56QTJOVGc0Tmk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDFoVVgxQk1UbDh6TURCNE16QXdMbXB3Wnd8ZTlhNDc4MDk4YzM0Y2RkMDA3NWVjMDM5NTYwYzQzYWQzZWFiNmJhMDI0ODVmMDRhNTU3ZTc5MzRmYzU3OTE2NQ)
DODGE
DODGE
16X46 ST DR XT40 MDX 1/2 PLN W/ SHAFT
DODGE DODGE
Description
16X46 ST DR XT40 MDX 1/2 PLN W/ SHAFT, PA04110-10 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 46" Face Width; Bushed Mount; XT40 Bushing; Mine Duty Extra Class; 16" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Part #
PA04110-10
BDI #
27321074
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/16X46-ST-DR-XT40-MDX-1-2-PLN-W-SHAFT/p/27321074
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477781162
Weight / US pound
901
Product Group - BDI
M02316
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT40
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 1/2 Inch Plain Lagging | With Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PA04110-10
Long Description
Conveyor Pulley; Drum; Straight Face; 46" Face Width; Bushed Mount; XT40 Bushing; Mine Duty Extra Class; 16" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Pulley Diameter
16 Inch | 406.4 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
46 Inch | 1168.4 Millimeter
Bushing Bore Range
2-7/16 To 3-15/16 Inch | 61.913 To 100.013 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh