https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAyOXxpbWFnZS9qcGVnfGFEZzBMMmhtWkM4eE1EYzJPVFV3T0RJek56TTBNaTlKVGtSRVQwUlFURmxZV0ZoZlJGSk5YME5TVjA1ZlRVUlVXVmhmU0VWZlNGSkNYek13TUhnek1EQXVhbkJufDJlNzIyNmQwMjQ2MDdkNmU2MDQxZTk2NjMwZWRhZjI5YTFlNTFkMjEwOTdlNWIxMjRkYjRiZWY1YTljOWRhNjM
DODGE
DODGE
18X18 CR DR HE30 MDX 1/2 HBG LAG
DODGE DODGE
Description
18X18 CR DR HE30 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Conveyor Pulley; Drum; Crowned Face; 18" Face Width; Bushed Mount; HE30 Bushing; Mine Duty Extra Class; 18" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 1 Keyseats
Part #
18X18 CR DR HE30 MDX 1/2 HBG LAG
BDI #
19377620
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/18X18-CR-DR-HE30-MDX-1-2-HBG-LAG/p/19377620
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
128.936
EAN
0782476658304
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE30
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
201479
Long Description
Conveyor Pulley; Drum; Crowned Face; 18" Face Width; Bushed Mount; HE30 Bushing; Mine Duty Extra Class; 18" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1-3/8 To 3 Inch | 34.925 To 76.2 Millimeter
Length Thru Bore
2.2 Inch | 55.88 Millimeter
Face Width
18 Inch | 457.2 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh