![19X25 CR WI HE30 MD ; 225157](/medias/INDDODPLYXXX-WNG-CRWN-MDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhRGd5TDJobE55OHhNRGN4TnpZMk1qSXhOakl5TWk5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZUVVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3wzNjUyYWJmMGQzMWUyNjA3YmJjYzYwNzcwNTkwNzNjZDMxOWI1M2E1N2VjNjQyODUxNWExMjYzMzg1YmY1NzVl)
![19X25 CR WI HE30 MD ; 225157](/medias/INDDODPLYXXX-WNG-CRWN-MDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhRGd5TDJobE55OHhNRGN4TnpZMk1qSXhOakl5TWk5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZUVVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3wzNjUyYWJmMGQzMWUyNjA3YmJjYzYwNzcwNTkwNzNjZDMxOWI1M2E1N2VjNjQyODUxNWExMjYzMzg1YmY1NzVl)
DODGE
DODGE
19X25 CR WI HE30 MD ; 225157
DODGE DODGE
Description
19X25 CR WI HE30 MD ; 225157 PULLEY, WING HE MINE DUTY (SMARTCATALOG)
Conveyor Pulley; Wing; Crowned Face; 25" Face Width; Bushed Mount; HE30 Bushing; Mine Duty Class; 19" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 1 Keyseats
Part #
225157
BDI #
27316960
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/19X25-CR-WI-HE30-MD-;-225157/p/27316960
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782476791322
Weight / US pound
132
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE30
Class
Mine Duty
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
225157
Long Description
Conveyor Pulley; Wing; Crowned Face; 25" Face Width; Bushed Mount; HE30 Bushing; Mine Duty Class; 19" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Face Width
25 Inch | 635 Millimeter
Length Thru Bore
2.2 Inch | 55.88 Millimeter
Bushing Bore Range
1-3/8 To 3 Inch | 34.925 To 76.2 Millimeter
Pulley Diameter
19 Inch | 482.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh