![20X32 ST DR XT45 MDX 1/2 HBG LAG](/medias/INDDODPLYXXX-DRM-ST-MDTYX-XT-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Mjh8aW1hZ2UvanBlZ3xhRFl3TDJnNFppOHhNRGN4TnpZMk5qSTNPVFExTkM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDFoVVgwaFNRbDh6TURCNE16QXdMbXB3Wnd8OTU5YWNjYTNhYWM1MTA1MWMyOTM0NmZjY2FiM2IwOTlmZmYxYzRjMjdlYmU1N2I3ZTk1MDA0MmQyYTliMDEyOQ)
![20X32 ST DR XT45 MDX 1/2 HBG LAG](/medias/INDDODPLYXXX-DRM-ST-MDTYX-XT-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Mjh8aW1hZ2UvanBlZ3xhRFl3TDJnNFppOHhNRGN4TnpZMk5qSTNPVFExTkM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDFoVVgwaFNRbDh6TURCNE16QXdMbXB3Wnd8OTU5YWNjYTNhYWM1MTA1MWMyOTM0NmZjY2FiM2IwOTlmZmYxYzRjMjdlYmU1N2I3ZTk1MDA0MmQyYTliMDEyOQ)
DODGE
DODGE
20X32 ST DR XT45 MDX 1/2 HBG LAG
DODGE DODGE
Description
20X32 ST DR XT45 MDX 1/2 HBG LAG, 294738 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 32" Face Width; Bushed Mount; XT45 Bushing; Mine Duty Extra Class; 20" Pulley Diameter; 3-7/16 To 4-7/16" Bushing Bore Range; 1 Keyseats
Part #
294738
BDI #
27310691
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/20X32-ST-DR-XT45-MDX-1-2-HBG-LAG/p/27310691
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477254659
Weight / US pound
349
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT45
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 1/2 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
294738
Long Description
Conveyor Pulley; Drum; Straight Face; 32" Face Width; Bushed Mount; XT45 Bushing; Mine Duty Extra Class; 20" Pulley Diameter; 3-7/16 To 4-7/16" Bushing Bore Range; 1 Keyseats
Pulley Diameter
20 Inch | 508 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3-7/16 To 4-7/16 Inch | 87.313 To 112.713 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh