https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-XT-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NjV8aW1hZ2UvanBlZ3xhREZsTDJnNVlTOHhNRGN4TnpZMU9EUTRNRFkzTUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5WVZGOUlVa0pmTXpBd2VETXdNQzVxY0djfGY2YTQ2ZmZiY2M3MjExYjFjYWFiZTFjZTVjZjY2MjdlYzNlY2MzMjZiM2FmYmZkYTc2YmZmNjdhNjE4ZWFiNWY
DODGE
DODGE
20X38 CR DR XT60 3/8 HBG LAG CONV
DODGE DODGE
Description
20X38 CR DR XT60 3/8 HBG LAG CONV, 291801 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; XT60 Bushing; Heavy Duty Class; 20" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats
Part #
291801
BDI #
27311693
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/20X38-CR-DR-XT60-3-8-HBG-LAG-CONV/p/27311693
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477225017
Weight / US pound
466
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT60
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With 3/8 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
291801
Long Description
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; XT60 Bushing; Heavy Duty Class; 20" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats
Face Width
38 Inch | 965.2 Millimeter
Bushing Bore Range
5-7/16 To 6 Inch | 138.113 To 152.4 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh