https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-MDTYX-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFpsTDJnek5pOHhNRGN4TnpZMk9URTVOVGd3Tmk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDBoRlh6TXdNSGd6TURBdWFuQm58ZTk5ZDhkYjhmMDliN2UwNDI5NTQ4M2RjNzRmYWM1NzAxNjg0ZWE4MWY0N2U3ZTA5YjU5MmIzY2VmZmE3N2UyOQ
DODGE
DODGE
20X38 ST DR HE35 MDX
DODGE DODGE
Description
20X38 ST DR HE35 MDX DRUM PULLEY ; NON RETURNABLE
Conveyor Pulley; Drum; Straight Face; 38" Face Width; Bushed Mount; HE35 Bushing; Mine Duty Extra Class; 20" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 1 Keyseats
Part #
20X38 ST DR HE35 MDX
BDI #
269299
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/20X38-ST-DR-HE35-MDX/p/269299
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
210.92
EAN
0782476343521
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE35
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Drum; Straight Face; 38" Face Width; Bushed Mount; HE35 Bushing; Mine Duty Extra Class; 20" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 1 Keyseats
Pulley Diameter
20 Inch | 508 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 30.163 To 88.9 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Length Thru Bore
2.78 Inch | 70.612 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh