https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-XT-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NjV8aW1hZ2UvanBlZ3xhREZsTDJnNVlTOHhNRGN4TnpZMU9EUTRNRFkzTUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5WVZGOUlVa0pmTXpBd2VETXdNQzVxY0djfGY2YTQ2ZmZiY2M3MjExYjFjYWFiZTFjZTVjZjY2MjdlYzNlY2MzMjZiM2FmYmZkYTc2YmZmNjdhNjE4ZWFiNWY
DODGE
DODGE
20X57 CR DR XT25 3/8 HBG LAG CONV
DODGE DODGE
Description
20X57 CR DR XT25 3/8 HBG LAG CONV, 293252 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Crowned Face; 57" Face Width; Bushed Mount; XT25 Bushing; Heavy Duty Class; 20" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1 Keyseats
Part #
293252
BDI #
27297556
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/20X57-CR-DR-XT25-3-8-HBG-LAG-CONV/p/27297556
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477239625
Weight / US pound
438
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT25
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With 3/8 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
293252
Long Description
Conveyor Pulley; Drum; Crowned Face; 57" Face Width; Bushed Mount; XT25 Bushing; Heavy Duty Class; 20" Pulley Diameter; 1 To 2-7/16" Bushing Bore Range; 1 Keyseats
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Bushing Bore Range
1 To 2-7/16 Inch | 25.4 To 61.913 Millimeter
Face Width
57 Inch | 1447.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh