https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-MDTYX-HE-DIA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxNjB8aW1hZ2UvanBlZ3xhR1V4TDJnell5OHhNRGN4TnpZMU5qTTRNelV4T0M5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDBoRlgwUkpRVjh6TURCNE16QXdMbXB3Wnd8ZTAwMjRkOGZmMzVhMDhjZjI1MzIyNzMwOWQyMWNkZGMyMjM5YTcwYjNiZTg3N2ExYjkyOWM1ZTRjMjJlZmY4OA
DODGE
DODGE
20X60 ST DR HE60 MDX 3/4 DIA LAG
DODGE DODGE
Description
20X60 ST DR HE60 MDX 3/4 DIA LAG, 221102 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 60" Face Width; Bushed Mount; HE60 Bushing; Mine Duty Extra Class; 20" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 1 Keyseats
Part #
221102
BDI #
27296116
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/20X60-ST-DR-HE60-MDX-3-4-DIA-LAG/p/27296116
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477771132
Weight / US pound
829
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE60
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System | With 3/4 Inch Diamond Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
221102
Long Description
Conveyor Pulley; Drum; Straight Face; 60" Face Width; Bushed Mount; HE60 Bushing; Mine Duty Extra Class; 20" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 1 Keyseats
Pulley Diameter
20 Inch | 508 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3-15/16 To 6 Inch | 100.013 To 152.4 Millimeter
Length Thru Bore
3.95 Inch | 100.33 Millimeter
Face Width
60 Inch | 1524 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh