![22X38 CR DR XT35 MDX W/ SHAFT](/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhR0l6TDJneU1TOHhNRGN4TnpZMk5URXpNalUzTkM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZldGUmZNekF3ZURNd01DNXFjR2N8NTMwODM4MThmNjlmMzk1ZmI0NTE0OTZiMzU5MGYzMTRiZjA0ODZmYTE4YTdkMThkMDgzOGE5ZTgzZTIzNjI2MQ)
![22X38 CR DR XT35 MDX W/ SHAFT](/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhR0l6TDJneU1TOHhNRGN4TnpZMk5URXpNalUzTkM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZldGUmZNekF3ZURNd01DNXFjR2N8NTMwODM4MThmNjlmMzk1ZmI0NTE0OTZiMzU5MGYzMTRiZjA0ODZmYTE4YTdkMThkMDgzOGE5ZTgzZTIzNjI2MQ)
DODGE
DODGE
22X38 CR DR XT35 MDX W/ SHAFT
DODGE DODGE
Description
22X38 CR DR XT35 MDX W/ SHAFT, PA17457-10 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; XT35 Bushing; Mine Duty Extra Class; 22" Pulley Diameter; 1-15/16 To 3-7/16" Bushing Bore Range; 1 Keyseats
Part #
PA17457-10
BDI #
27304810
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/22X38-CR-DR-XT35-MDX-W-SHAFT/p/27304810
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477763144
Weight / US pound
1005
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT35
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PA17457-10
Long Description
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; XT35 Bushing; Mine Duty Extra Class; 22" Pulley Diameter; 1-15/16 To 3-7/16" Bushing Bore Range; 1 Keyseats
Face Width
38 Inch | 965.2 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
22 Inch | 558.8 Millimeter
Bushing Bore Range
1-15/16 To 3-7/16 Inch | 49.213 To 87.313 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh