![24X26 CR DR HE35 3/8 HBG D-LAG](/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NDh8aW1hZ2UvanBlZ3xhRE0zTDJnNU5pOHhNRGN4TnpZMk9EUTNORGt4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5SVJWOUlVa0pmTXpBd2VETXdNQzVxY0djfDM0MmNiMmZkN2Y0ZWYwNTU2MTg3MjU0MWQ2NjkwMGQ3ZWE0MTg0OTQyZjI3NjI1MzJhZDlhN2RhZjQxYjQzNmY)
![24X26 CR DR HE35 3/8 HBG D-LAG](/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NDh8aW1hZ2UvanBlZ3xhRE0zTDJnNU5pOHhNRGN4TnpZMk9EUTNORGt4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5SVJWOUlVa0pmTXpBd2VETXdNQzVxY0djfDM0MmNiMmZkN2Y0ZWYwNTU2MTg3MjU0MWQ2NjkwMGQ3ZWE0MTg0OTQyZjI3NjI1MzJhZDlhN2RhZjQxYjQzNmY)
DODGE
DODGE
24X26 CR DR HE35 3/8 HBG D-LAG
DODGE DODGE
Description
24X26 CRDR HE35 3/8 HBG DLAG ; POR MTO NON RETURNABLE
Conveyor Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; HE35 Bushing; Heavy Duty Class; 24" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 1 Keyseats
Part #
24X26 CR DR HE35 3/8 HBG D-LAG
BDI #
19379385
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/24X26-CR-DR-HE35-3-8-HBG-D-LAG/p/19379385
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
125.758
EAN
0782476686802
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE35
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
222574
Long Description
Conveyor Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; HE35 Bushing; Heavy Duty Class; 24" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 30.163 To 88.9 Millimeter
Face Width
26 Inch | 660.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Length Thru Bore
2.78 Inch | 70.612 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh