https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFk0TDJobU9TOHhNRGN4TnpZMk56WTFOVGN4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3w2NmQxZmJkYTY5ZWEyNTRmMGZkMzJiZmQ2YWQ3YjUyY2NlZmVkMGIzZTI4OWEyNWI2ODkyNThhYzk1MmI4NTdl
DODGE
DODGE
24X26 CR DR HE45
DODGE DODGE
Description
24X26 CR DR HE45 DRUM PULLEY ; NON RETURNABLE
Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; HE45 Bushing; Heavy Duty Class; 24" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 3.2" Length Thru Bore; 1 Keyseats
Part #
24X26 CR DR HE45
BDI #
265054
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/24X26-CR-DR-HE45/p/265054
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
136.985
EAN
0782475567119
Product Group - BDI
M00134
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE45
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
24X26 CR DR HE45
Manufacturer Internal Number
203831
Weight / LBS
269
Long Description
Pulley; Drum; Crowned Face; 26" Face Width; Bushed Mount; HE45 Bushing; Heavy Duty Class; 24" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 3.2" Length Thru Bore; 1 Keyseats
Face Width
26 Inch | 660.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 49.213 To 114.3 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Length Thru Bore
3.2 Inch | 81.28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh