https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRFUyTDJnellTOHhNRGN4TnpZMk5EVTBNamMxTUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5WVZGOHpNREI0TXpBd0xtcHdad3xkYTdiMzRhMzNjYmMzMDNiOTNjMWY0M2IzOGJhNmQyNDZmZTIzNThlZDBlMDgxZjFjNjcwN2ZlOWJmMGE4NWFm
DODGE
DODGE
24X40 CR DR XT70
DODGE DODGE
Description
24X40 CR DR XT70 DRUM PULLEY ; POR NON RETURNABLE
Conveyor Pulley; Drum; Crowned Face; 40" Face Width; Bushed Mount; XT70 Bushing; Heavy Duty Class; 24" Pulley Diameter; 6-7/16 To 7" Bushing Bore Range; 1 Keyseats
Part #
24X40 CR DR XT70
BDI #
22273977
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/24X40-CR-DR-XT70/p/22273977
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
238.136
EAN
0782476820633
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT70
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
232158
Long Description
Conveyor Pulley; Drum; Crowned Face; 40" Face Width; Bushed Mount; XT70 Bushing; Heavy Duty Class; 24" Pulley Diameter; 6-7/16 To 7" Bushing Bore Range; 1 Keyseats
Face Width
40 Inch | 1016 Millimeter
Bushing Bore Range
6-7/16 To 7 Inch | 163.513 To 177.8 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
4.688 Inch | 119.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh