https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-XT-DIA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxNjB8aW1hZ2UvanBlZ3xhRE14TDJnNU5pOHhNRGN4TnpZMk5qUTNOakEyTWk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5WVZGOUVTVUZmTXpBd2VETXdNQzVxY0djfDM5OGNjY2IzMjBiNjQ2ODM3YzJlYjUyYzQxNGJkYzgzYWE5YTEyZTBhNjA2N2I0YmVjY2YxNTllMTViNTRlNDc
DODGE
DODGE
24X44 CR DR XT60 1/2 DIA LAG CONV
DODGE DODGE
Description
24X44 CR DR XT60 1/2 DIA LAG CONV, 297315 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; XT60 Bushing; Heavy Duty Class; 24" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats
Part #
297315
BDI #
27313348
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/24X44-CR-DR-XT60-1-2-DIA-LAG-CONV/p/27313348
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477484353
Weight / US pound
636
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT60
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With 1/2 Inch Diamond Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
297315
Long Description
Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; XT60 Bushing; Heavy Duty Class; 24" Pulley Diameter; 5-7/16 To 6" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
5-7/16 To 6 Inch | 138.113 To 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Face Width
44 Inch | 1117.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh