![24X44 ST DR HE45 MDX 5/8 COMBIGRIP CERAM](/medias/INDDODPLYXXX-DRM-ST-MDTYX-HE-CER-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwOTN8aW1hZ2UvanBlZ3xhR1E0TDJnNVl5OHhNRGN4TnpZMk16YzRPVEE0Tmk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDBoRlgwTkZVbDh6TURCNE16QXdMbXB3Wnd8NTYwYjRjZjY4MjUwYTAyYTg2ZGRlMTI5MDNjNDE5ZjFlNDE1MWYzZjEyMTJmZmM2ZTI0MjIyYWQwNDgxZWNmNw)
![24X44 ST DR HE45 MDX 5/8 COMBIGRIP CERAM](/medias/INDDODPLYXXX-DRM-ST-MDTYX-HE-CER-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwOTN8aW1hZ2UvanBlZ3xhR1E0TDJnNVl5OHhNRGN4TnpZMk16YzRPVEE0Tmk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDBoRlgwTkZVbDh6TURCNE16QXdMbXB3Wnd8NTYwYjRjZjY4MjUwYTAyYTg2ZGRlMTI5MDNjNDE5ZjFlNDE1MWYzZjEyMTJmZmM2ZTI0MjIyYWQwNDgxZWNmNw)
DODGE
DODGE
24X44 ST DR HE45 MDX 5/8 COMBIGRIP CERAM
DODGE DODGE
Description
24X44 ST DR HE45 MDX 5/8 COMBIGRIP CERAM, 227555 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 44" Face Width; Bushed Mount; HE45 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 1 Keyseats
Part #
227555
BDI #
27302797
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/24X44-ST-DR-HE45-MDX-5-8-COMBIGRIP-CERAM/p/27302797
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477430763
Weight / US pound
930
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE45
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System | With 5/8 Inch Combigrip Ceramic Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
227555
Long Description
Conveyor Pulley; Drum; Straight Face; 44" Face Width; Bushed Mount; HE45 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 49.213 To 114.3 Millimeter
Face Width
44 Inch | 1117.6 Millimeter
Length Thru Bore
3.2 Inch | 81.28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh