https://www.bdiexpress.com/medias/INDDODPLYXXX-WNG-ST-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5MTF8aW1hZ2UvanBlZ3xhREZtTDJneVpDOHhNRGN4TnpZMk5Ea3dNekU1T0M5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDFOVVgwaEVWRmxmV0ZSZk16QXdlRE13TUM1cWNHY3wxYjY0ODQwNDY3M2Q5MmRhMTFjNDViYTdlZDdjYTNiNjczOGZlYmFkN2RhZGM4YmJhY2RjZGQ5MzlmYTViMDNl
DODGE
DODGE
24X46 ST WI XT35
DODGE DODGE
Description
24X46 ST WI XT35 WING PULLEY ; NON RETURNABLE
Conveyor Pulley; Wing; Straight Face; 46" Face Width; Bushed Mount; XT35 Bushing; Heavy Duty Class; 24" Pulley Diameter; 1-15/16 To 3-7/16" Bushing Bore Range; 1 Keyseats
Part #
24X46 ST WI XT35
BDI #
20497375
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/24X46-ST-WI-XT35/p/20497375
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
285.763
EAN
0782476929657
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT35
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
219506
Long Description
Conveyor Pulley; Wing; Straight Face; 46" Face Width; Bushed Mount; XT35 Bushing; Heavy Duty Class; 24" Pulley Diameter; 1-15/16 To 3-7/16" Bushing Bore Range; 1 Keyseats
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Face Width
46 Inch | 1168.4 Millimeter
Bushing Bore Range
1-15/16 To 3-7/16 Inch | 49.213 To 87.313 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh