https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-MDTYX-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhRGN3TDJneU9DOHhNRGN4TnpZMk5UTXlPVEU0TWk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDFoVVh6TXdNSGd6TURBdWFuQm58ZGM4OWVlY2JiMzM4OGY4NWExNTM2MzlmZDVkMTIzN2MwZjdiZTU1MTIxNDllNGY1NTEyMDhkYzkwYTMxN2U2MA
DODGE
DODGE
24X57 ST DR XT80 MDX
DODGE DODGE
Description
24X57 ST DR XT80 MDX DRUM PULLEY ; POR NON RETURNABLE
Conveyor Pulley; Drum; Straight Face; 57" Face Width; Bushed Mount; XT80 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 7-1/2 To 8" Bushing Bore Range; 1 Keyseats
Part #
24X57 ST DR XT80 MDX
BDI #
22274528
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/24X57-ST-DR-XT80-MDX/p/22274528
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
532.971
EAN
0782476839833
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT80
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
234053
Long Description
Conveyor Pulley; Drum; Straight Face; 57" Face Width; Bushed Mount; XT80 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 7-1/2 To 8" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Length Thru Bore
5.125 Inch | 130.175 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Bushing Bore Range
7-1/2 To 8 Inch | 190.5 To 203.2 Millimeter
Face Width
57 Inch | 1447.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh