https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODZ8aW1hZ2UvanBlZ3xhREF4TDJnNVpDOHhNRGN4TnpZMk5qWTNNalkzTUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwaEVWRmxmV0ZSZk16QXdlRE13TUM1cWNHY3w2OTBmM2M2YmYzN2RkZjQzODdhNWE3MDk3N2YzMjA4MTRhYmY0MzFkOWE2OTEwNzI3ODcxN2YwMmRiNzM1ZTlh
27303534
Conveyor Pulleys
DODGE
DODGE
24X60 ST DR XT100 SPECIAL CONV ; 220638
DODGE DODGE
Description
24X60 ST DR XT100 SPECIAL CONV ; 220638, DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 60" Face Width; Bushed Mount; XT100 Bushing; Heavy Duty Class; 24" Pulley Diameter; 8-1/2 To 10" Bushing Bore Range; 1 Keyseats
Part #
220638
BDI #
27303534
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/24X60-ST-DR-XT100-SPECIAL-CONV-;-220638/p/27303534
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477696664
Weight / US pound
4003.14
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT100
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
220638
Long Description
Conveyor Pulley; Drum; Straight Face; 60" Face Width; Bushed Mount; XT100 Bushing; Heavy Duty Class; 24" Pulley Diameter; 8-1/2 To 10" Bushing Bore Range; 1 Keyseats
Face Width
60 Inch | 1524 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Length Thru Bore
6.188 Inch | 157.175 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
8-1/2 To 10 Inch | 215.9 To 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh