https://www.bdiexpress.com/medias/INDDODPLYXXX-WNG-CRWN-HDTY-XT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhRGxoTDJneVl5OHhNRGN4TnpZMk5UUTVNekF5TWk5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZTRVJVV1Y5WVZGOHpNREI0TXpBd0xtcHdad3xkZmZmZmE5MmJhMWRmZWU0YjE4YjI4ZGFlYTE3ZTVlNDU0NzYwZGY4OTBkYzgyNmIwMDQwNjY3N2FkNjAwMGUw
DODGE
DODGE
26X20 CR WI XT30 CONV ; 227440
DODGE DODGE
Description
26X20 CR WI XT30 CONV ; 227440 PULLEY, WING XT HEAVY DUTY WING (SMARTCATALOG)
Conveyor Pulley; Wing; Crowned Face; 20" Face Width; Bushed Mount; XT30 Bushing; Heavy Duty Class; 26" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 1 Keyseats
Part #
227440
BDI #
27297514
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/26X20-CR-WI-XT30-CONV-;-227440/p/27297514
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477360343
Weight / US pound
305
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT30
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
227440
Long Description
Conveyor Pulley; Wing; Crowned Face; 20" Face Width; Bushed Mount; XT30 Bushing; Heavy Duty Class; 26" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1-7/16 To 2-15/16 Inch | 36.513 To 74.613 Millimeter
Pulley Diameter
26 Inch | 660.4 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Face Width
20 Inch | 508 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh