https://www.bdiexpress.com/medias/INDDODPLYXXX-WNG-CRWN-MDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhRGd5TDJobE55OHhNRGN4TnpZMk1qSXhOakl5TWk5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZUVVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3wzNjUyYWJmMGQzMWUyNjA3YmJjYzYwNzcwNTkwNzNjZDMxOWI1M2E1N2VjNjQyODUxNWExMjYzMzg1YmY1NzVl
DODGE
DODGE
26X38 CR WI HE40 MD ; 225331
DODGE DODGE
Description
26X38 CR WI HE40 MD ; 225331 PULLEY, WING HE MINE DUTY (SMARTCATALOG)
Conveyor Pulley; Wing; Crowned Face; 38" Face Width; Bushed Mount; HE40 Bushing; Mine Duty Class; 26" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 1 Keyseats
Part #
225331
BDI #
27303965
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/26X38-CR-WI-HE40-MD-;-225331/p/27303965
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477022371
Weight / US pound
603
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE40
Class
Mine Duty
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
225331
Long Description
Conveyor Pulley; Wing; Crowned Face; 38" Face Width; Bushed Mount; HE40 Bushing; Mine Duty Class; 26" Pulley Diameter; 1-15/16 To 4" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1-15/16 To 4 Inch | 49.213 To 101.6 Millimeter
Pulley Diameter
26 Inch | 660.4 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Length Thru Bore
2.93 Inch | 74.422 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh