https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-XT-DIA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxNjB8aW1hZ2UvanBlZ3xhREk0TDJobU5pOHhNRGN4TnpZMU9UQTNNRFE1TkM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZldGUmZSRWxCWHpNd01IZ3pNREF1YW5CbnwxNTExYzg3YTViYjE2NjAxOGIwZTE3NWMzMjg0NzM5ZTk1ZWZjZmUwZThiZDQ1Y2FjYTA4MTU0N2JlYzc2ODM4
DODGE
DODGE
28X44 CR DR XT40 MDX 1/2 DIA W/ SHAFT
DODGE DODGE
Description
28X44 CR DR XT40 MDX 1/2 DIA W/ SHAFT, PA04468-10 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; XT40 Bushing; Mine Duty Extra Class; 28" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Part #
PA04468-10
BDI #
27321075
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/28X44-CR-DR-XT40-MDX-1-2-DIA-W-SHAFT/p/27321075
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477782435
Weight / US pound
985
Product Group - BDI
M02316
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT40
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 1/2 Inch Diamond Lagging | With Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PA04468-10
Long Description
Conveyor Pulley; Drum; Crowned Face; 44" Face Width; Bushed Mount; XT40 Bushing; Mine Duty Extra Class; 28" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Face Width
44 Inch | 1117.6 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-7/16 To 3-15/16 Inch | 61.913 To 100.013 Millimeter
Pulley Diameter
28 Inch | 711.2 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh