https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-HDTY-XT-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTh8aW1hZ2UvanBlZ3xhREEzTDJneVl5OHhNRGN4TnpZMU56TXdNVEF5TWk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwaEVWRmxmV0ZSZlVFeE9Yek13TUhnek1EQXVhbkJufGJlZmRjM2IzYjQ0YWYwMzVkZGUwN2ZmM2JhMTBmNmJjOGE5ODM0ODc5Mjc4ZTc5OTY3ZmJhNDAxZjNlMWJjZmQ
DODGE
DODGE
30X26 ST DR XT30 1/4 PLAIN LAG ; 290573
DODGE DODGE
Description
30X26 ST DR XT30 1/4 PLAIN LAG ; 290573, DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 26" Face Width; Bushed Mount; XT30 Bushing; Heavy Duty Class; 30" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 1 Keyseats
Part #
290573
BDI #
27316695
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/30X26-ST-DR-XT30-1-4-PLAIN-LAG-;-290573/p/27316695
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477212604
Weight / US pound
446
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT30
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification | With 1/4 Inch Plain Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
290573
Long Description
Conveyor Pulley; Drum; Straight Face; 26" Face Width; Bushed Mount; XT30 Bushing; Heavy Duty Class; 30" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1-7/16 To 2-15/16 Inch | 36.513 To 74.613 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
26 Inch | 660.4 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh