https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5NHxpbWFnZS9qcGVnfGFEQmhMMmhtTlM4eE1EYzJPVFU1TlRFM01EZzBOaTlKVGtSRVQwUlFURmxZV0ZoZlJGSk5YME5TVjA1ZlNFUlVXVjlJUlY5SVVrSmZNekF3ZURNd01DNXFjR2N8ODI2NTQyOTUwODRjOTJjMTNhYTNkYjllOGNhMWM3NDM3MGIzOTQ5YmNlY2YwOWUxYWQ1ZDE1NjMyM2IyMjQ2Mg
DODGE
DODGE
30X32 CR DR HE30 3/8 HBG D-LAG
DODGE DODGE
Description
30X32 CRDR HE30 3/8 HBG DLAG ; POR NON RETURNABLE
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; HE30 Bushing; Heavy Duty Class; 30" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 1 Keyseats
Part #
30X32 CR DR HE30 3/8 HBG D-LAG
BDI #
19379567
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/30X32-CR-DR-HE30-3-8-HBG-D-LAG/p/19379567
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
181.146
EAN
0782476687281
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE30
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
222621
Long Description
Conveyor Pulley; Drum; Crowned Face; 32" Face Width; Bushed Mount; HE30 Bushing; Heavy Duty Class; 30" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Bushing Bore Range
1-3/8 To 3 Inch | 34.925 To 76.2 Millimeter
Length Thru Bore
2.2 Inch | 55.88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh