https://www.bdiexpress.com/medias/INDDODPLYXXX-WNG-CRWN-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEyM3xpbWFnZS9qcGVnfGFHTXhMMmhoT1M4eE1EYzNNREV4TWpFMU1UVTRNaTlKVGtSRVQwUlFURmxZV0ZoZlYwNUhYME5TVjA1ZlNFUlVXVjlJUlY4ek1EQjRNekF3TG1wd1p3fDE1NzgwNWFmY2QxZDcxYWJjN2Q3ZDZhZTg2ZTRkNDM5YTY5YjZkZmQ4OWYyNDQxMWVhMWY5N2YxMmNiZjg5MDU
DODGE
DODGE
30X32 CR WI HE25
DODGE DODGE
Description
30X32 CR WI HE25 WING PULLEY ; NON RETURNABLE
Pulley; Wing; Crowned Face; 32" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 30" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1.8" Length Thru Bore; 1 Keyseats
Part #
30X32 CR WI HE25
BDI #
266180
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/30X32-CR-WI-HE25/p/266180
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101716
Weight / Kilogram
297.82
EAN
0782475496495
Product Group - BDI
M00134
Product Name
Conveyor Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE25
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
30X32 CR WI HE25
Manufacturer Internal Number
206360
Weight / LBS
656
Long Description
Pulley; Wing; Crowned Face; 32" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 30" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1.8" Length Thru Bore; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Length Thru Bore
1.8 Inch | 45.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh