![30X38 CR DR HE35 3/8 HBG D-LAG](/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NDh8aW1hZ2UvanBlZ3xhRE0zTDJnNU5pOHhNRGN4TnpZMk9EUTNORGt4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5SVJWOUlVa0pmTXpBd2VETXdNQzVxY0djfDM0MmNiMmZkN2Y0ZWYwNTU2MTg3MjU0MWQ2NjkwMGQ3ZWE0MTg0OTQyZjI3NjI1MzJhZDlhN2RhZjQxYjQzNmY)
![30X38 CR DR HE35 3/8 HBG D-LAG](/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NDh8aW1hZ2UvanBlZ3xhRE0zTDJnNU5pOHhNRGN4TnpZMk9EUTNORGt4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5SVJWOUlVa0pmTXpBd2VETXdNQzVxY0djfDM0MmNiMmZkN2Y0ZWYwNTU2MTg3MjU0MWQ2NjkwMGQ3ZWE0MTg0OTQyZjI3NjI1MzJhZDlhN2RhZjQxYjQzNmY)
DODGE
DODGE
30X38 CR DR HE35 3/8 HBG D-LAG
DODGE DODGE
Description
30X38 CRDR HE35 3/8 HBG DLAG ; POR NON RETURNABLE
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; HE35 Bushing; Heavy Duty Class; 30" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 1 Keyseats
Part #
30X38 CR DR HE35 3/8 HBG D-LAG
BDI #
19379575
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/30X38-CR-DR-HE35-3-8-HBG-D-LAG/p/19379575
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
209.294
EAN
0782476687335
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE35
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
222626
Long Description
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; HE35 Bushing; Heavy Duty Class; 30" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 1 Keyseats
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 30.163 To 88.9 Millimeter
Length Thru Bore
2.78 Inch | 70.612 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh