https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-HDTY-HE-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTh8aW1hZ2UvanBlZ3xhRE00TDJnNFppOHhNRGN4TnpZMk1UYzFOelEzTUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwaEVWRmxmU0VWZlVFeE9Yek13TUhnek1EQXVhbkJufDQ2MDA2YmJlOGI2NjdkNTU3MWI1YzcwMTZhOWEzZWVhN2VlNmI1Y2M0M2RkM2NmZTliOWRjZWYxNDkyM2Y3ZTE
DODGE
DODGE
30X63 ST DR HE80 3/8 PLN LAG ; 220808
DODGE DODGE
Description
30X63 ST DR HE80 3/8 PLN LAG ; 220808, DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 63" Face Width; Bushed Mount; HE80 Bushing; Heavy Duty Class; 30" Pulley Diameter; 5-15/16 To 8" Bushing Bore Range; 1 Keyseats
Part #
220808
BDI #
27303485
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/30X63-ST-DR-HE80-3-8-PLN-LAG-;-220808/p/27303485
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477732843
Weight / US pound
1068
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE80
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Plain Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
220808
Long Description
Conveyor Pulley; Drum; Straight Face; 63" Face Width; Bushed Mount; HE80 Bushing; Heavy Duty Class; 30" Pulley Diameter; 5-15/16 To 8" Bushing Bore Range; 1 Keyseats
Pulley Diameter
30 Inch | 762 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
63 Inch | 1600.2 Millimeter
Length Thru Bore
5.2 Inch | 132.08 Millimeter
Bushing Bore Range
5-15/16 To 8 Inch | 150.813 To 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh