https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-HE-DIA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxNjB8aW1hZ2UvanBlZ3xhR0ZpTDJneE5DOHhNRGN4TnpZMk1ESTRNamt4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZlNFVmZSRWxCWHpNd01IZ3pNREF1YW5CbnwyNzVmYzk4ZjEwOGRkODgyZTUzMDNiOTQ1YTYwYTQ1ZGFiMjJhMzZmNmI3MWZlM2ZmYzk1ZGI1MGYxMGQ3ZDI2
DODGE
DODGE
30X66 CR DR HE70 MDX 1/2 DIA LAG
DODGE DODGE
Description
30X66 CR DR HE70 MDX 1/2 DIA LAG, 221197 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Crowned Face; 66" Face Width; Bushed Mount; HE70 Bushing; Mine Duty Extra Class; 30" Pulley Diameter; 4-7/16 To 7" Bushing Bore Range; 1 Keyseats
Part #
221197
BDI #
27297328
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/30X66-CR-DR-HE70-MDX-1-2-DIA-LAG/p/27297328
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477782114
Weight / US pound
1803
Product Group - BDI
M02316
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE70
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Diamond Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
221197
Long Description
Conveyor Pulley; Drum; Crowned Face; 66" Face Width; Bushed Mount; HE70 Bushing; Mine Duty Extra Class; 30" Pulley Diameter; 4-7/16 To 7" Bushing Bore Range; 1 Keyseats
Face Width
66 Inch | 1676.4 Millimeter
Bushing Bore Range
4-7/16 To 7 Inch | 112.713 To 177.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
30 Inch | 762 Millimeter
Length Thru Bore
4.45 Inch | 113.03 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh