https://www.bdiexpress.com/medias/INDDODPLYXXX-WNG-CRWN-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NzZ8aW1hZ2UvanBlZ3xhRGszTDJobU1pOHhNRGN4TnpZMk56ZzFNak14T0M5SlRrUkVUMFJRVEZsWVdGaGZWMDVIWDBOU1YwNWZTRVJVV1Y5SVJWOHpNREI0TXpBd0xtcHdad3xhYTlhMmU5NmY0NWRjMWQxNmIwMzk3ZGVmMTJiYjAzZDZjZThiMDUzMzBkYzBhM2Y5NGIzMDY1MDhjZDgzYTU2
DODGE
DODGE
32X17 CR WI HE25 ; 225275
DODGE DODGE
Description
32X17 CR WI HE25 ; 225275 PULLEY, WING HE HEAVY DUTY (SMARTCATALOG)
Conveyor Pulley; Wing; Crowned Face; 17" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 32" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1 Keyseats
Part #
225275
BDI #
27316915
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/32X17-CR-WI-HE25-;-225275/p/27316915
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782476972288
Weight / US pound
895
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE25
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
225275
Long Description
Conveyor Pulley; Wing; Crowned Face; 17" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 32" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1 Keyseats
Pulley Diameter
32 Inch | 812.8 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
17 Inch | 431.8 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Length Thru Bore
1.8 Inch | 45.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh