https://www.bdiexpress.com/medias/INDDODPLYXXX-WNG-CRWN-HDTY-HE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEyM3xpbWFnZS9qcGVnfGFHTXhMMmhoT1M4eE1EYzNNREV4TWpFMU1UVTRNaTlKVGtSRVQwUlFURmxZV0ZoZlYwNUhYME5TVjA1ZlNFUlVXVjlJUlY4ek1EQjRNekF3TG1wd1p3fDE1NzgwNWFmY2QxZDcxYWJjN2Q3ZDZhZTg2ZTRkNDM5YTY5YjZkZmQ4OWYyNDQxMWVhMWY5N2YxMmNiZjg5MDU
27303704
Conveyor Pulleys
DODGE
DODGE
36X15 CR WI HE25 ; 225025
DODGE DODGE
Description
36X15 CR WI HE25 ; 225025 PULLEY, WING HE HEAVY DUTY (SMARTCATALOG)
Conveyor Pulley; Wing; Crowned Face; 15" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 36" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1 Keyseats
Part #
225025
BDI #
27303704
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/36X15-CR-WI-HE25-;-225025/p/27303704
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782476666477
Weight / US pound
433
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE25
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
225025
Long Description
Conveyor Pulley; Wing; Crowned Face; 15" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 36" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1 Keyseats
Face Width
15 Inch | 381 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Length Thru Bore
1.8 Inch | 45.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh