https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAyOXxpbWFnZS9qcGVnfGFEZzBMMmhtWkM4eE1EYzJPVFV3T0RJek56TTBNaTlKVGtSRVQwUlFURmxZV0ZoZlJGSk5YME5TVjA1ZlRVUlVXVmhmU0VWZlNGSkNYek13TUhnek1EQXVhbkJufDJlNzIyNmQwMjQ2MDdkNmU2MDQxZTk2NjMwZWRhZjI5YTFlNTFkMjEwOTdlNWIxMjRkYjRiZWY1YTljOWRhNjM
DODGE
DODGE
36X38 CR DR HE60 MDX 3/8 HBG D-LAG
DODGE DODGE
Description
36X38 CR DR HE60 MDX 3/8 HBG D-LAG ; POR NON RETURNABLE
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; HE60 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 1 Keyseats
Part #
36X38 CR DR HE60 MDX 3/8 HBG D-LAG
BDI #
19379077
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/36X38-CR-DR-HE60-MDX-3-8-HBG-D-LAG/p/19379077
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1133.184
EAN
0782476684228
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE60
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
222319
Long Description
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; HE60 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 1 Keyseats
Length Thru Bore
3.95 Inch | 100.33 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Bushing Bore Range
3-15/16 To 6 Inch | 100.013 To 152.4 Millimeter
Face Width
38 Inch | 965.2 Millimeter