https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-CRWN-MDTYX-XT-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTh8aW1hZ2UvanBlZ3xhRFkzTDJoaE15OHhNRGN4TnpZMk5qZ3pOalV4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZUVVJVV1ZoZldGUmZVRXhPWHpNd01IZ3pNREF1YW5Cbnw3ODVlMDgxNDMwNjkyOTdiYTQ4OWFiYTcyYmQzMjFhOTNlOTg5YTEyZTVlNzU2ZjRiZTg3YzMzYTIyMTNiMWE4
DODGE
DODGE
36X38 CR DR XT40 MDX 3/8 PLAIN LAG
DODGE DODGE
Description
36X38 CR DR XT40 MDX 3/8 PLAIN LAG, 295384 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; XT40 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Part #
295384
BDI #
27304067
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/36X38-CR-DR-XT40-MDX-3-8-PLAIN-LAG/p/27304067
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477261725
Weight / US pound
909
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
XT40
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 3/8 Inch Plain Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
295384
Long Description
Conveyor Pulley; Drum; Crowned Face; 38" Face Width; Bushed Mount; XT40 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
2-7/16 To 3-15/16 Inch | 61.913 To 100.013 Millimeter
Face Width
38 Inch | 965.2 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh