https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-MDTYX-XT-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTh8aW1hZ2UvanBlZ3xhRE01TDJobU1pOHhNRGN4TnpZMk56QTJOVGc0Tmk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDFoVVgxQk1UbDh6TURCNE16QXdMbXB3Wnd8ZTlhNDc4MDk4YzM0Y2RkMDA3NWVjMDM5NTYwYzQzYWQzZWFiNmJhMDI0ODVmMDRhNTU3ZTc5MzRmYzU3OTE2NQ
DODGE
DODGE
36X38 ST DR XT40 MDX 1/2 PLAIN LAG
DODGE DODGE
Description
36X38 ST DR XT40 MDX 1/2 PLAIN LAG, 295405 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 38" Face Width; Bushed Mount; XT40 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Part #
295405
BDI #
27305439
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/36X38-ST-DR-XT40-MDX-1-2-PLAIN-LAG/p/27305439
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477261930
Weight / US pound
931
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT40
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 1/2 Inch Plain Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
295405
Long Description
Conveyor Pulley; Drum; Straight Face; 38" Face Width; Bushed Mount; XT40 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 2-7/16 To 3-15/16" Bushing Bore Range; 1 Keyseats
Face Width
38 Inch | 965.2 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-7/16 To 3-15/16 Inch | 61.913 To 100.013 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh