https://www.bdiexpress.com/medias/INDDODPLYXXX-DRM-ST-MDTYX-XT-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NTh8aW1hZ2UvanBlZ3xhRE01TDJobU1pOHhNRGN4TnpZMk56QTJOVGc0Tmk5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDFOVVgwMUVWRmxZWDFoVVgxQk1UbDh6TURCNE16QXdMbXB3Wnd8ZTlhNDc4MDk4YzM0Y2RkMDA3NWVjMDM5NTYwYzQzYWQzZWFiNmJhMDI0ODVmMDRhNTU3ZTc5MzRmYzU3OTE2NQ
DODGE
DODGE
36X44 ST DR XT30 MDX 3/8 PLAIN LAG
DODGE DODGE
Description
36X44 ST DR XT30 MDX 3/8 PLAIN LAG, 298342 DRUM PULLEY (SMARTCATALOG)
Conveyor Pulley; Drum; Straight Face; 44" Face Width; Bushed Mount; XT30 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 1 Keyseats
Part #
298342
BDI #
27313385
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/36X44-ST-DR-XT30-MDX-3-8-PLAIN-LAG/p/27313385
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
EAN
782477366123
Weight / US pound
956
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT30
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
XT Bushing | With 3/8 Inch Plain Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
298342
Long Description
Conveyor Pulley; Drum; Straight Face; 44" Face Width; Bushed Mount; XT30 Bushing; Mine Duty Extra Class; 36" Pulley Diameter; 1-7/16 To 2-15/16" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1-7/16 To 2-15/16 Inch | 36.513 To 74.613 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
44 Inch | 1117.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh