![36X51 CR DR HE45 3/8 HBG D-LAG](/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NDh8aW1hZ2UvanBlZ3xhRE0zTDJnNU5pOHhNRGN4TnpZMk9EUTNORGt4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5SVJWOUlVa0pmTXpBd2VETXdNQzVxY0djfDM0MmNiMmZkN2Y0ZWYwNTU2MTg3MjU0MWQ2NjkwMGQ3ZWE0MTg0OTQyZjI3NjI1MzJhZDlhN2RhZjQxYjQzNmY)
![36X51 CR DR HE45 3/8 HBG D-LAG](/medias/INDDODPLYXXX-DRM-CRWN-HDTY-HE-HRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NDh8aW1hZ2UvanBlZ3xhRE0zTDJnNU5pOHhNRGN4TnpZMk9EUTNORGt4TUM5SlRrUkVUMFJRVEZsWVdGaGZSRkpOWDBOU1YwNWZTRVJVV1Y5SVJWOUlVa0pmTXpBd2VETXdNQzVxY0djfDM0MmNiMmZkN2Y0ZWYwNTU2MTg3MjU0MWQ2NjkwMGQ3ZWE0MTg0OTQyZjI3NjI1MzJhZDlhN2RhZjQxYjQzNmY)
19379527
Conveyor Pulleys
DODGE
DODGE
36X51 CR DR HE45 3/8 HBG D-LAG
DODGE DODGE
Description
36X51 CR DR HE45 3/8 HBG D-LAG
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; HE45 Bushing; Heavy Duty Class; 36" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 1 Keyseats
Part #
222672
BDI #
19379527
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Pulleys/36X51-CR-DR-HE45-3-8-HBG-D-LAG/p/19379527
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
418.134
EAN
0782476687809
Product Group - BDI
M00134
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE45
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
222672
Long Description
Conveyor Pulley; Drum; Crowned Face; 51" Face Width; Bushed Mount; HE45 Bushing; Heavy Duty Class; 36" Pulley Diameter; 1-15/16 To 4-1/2" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 49.213 To 114.3 Millimeter
Face Width
51 Inch | 1295.4 Millimeter
Length Thru Bore
3.2 Inch | 81.28 Millimeter
Pulley Diameter
36 Inch | 914.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh